WALTER T2711-19-W20-3-06-2-24 INDEXABLE THREADING BODY 6953362
Solid carbide thread-cutting miller multi thread T2711-19-W20-3-06-2-24
See technical informationReferences
Walter:T2711-19-W20-3-06-2-24
Rubix:2594169
Manufacturer :6953362

Product details : WALTER T2711-19-W20-3-06-2-24 INDEXABLE THREADING BODY 6953362
Threaded cutters with removable inserts.
Technical specifications
Attributes
| Diameter | 19 mm |
|---|---|
| Length of cut | 51 mm |
| Total length | 110 mm |
| Tail diameter | 20 mm |
| Number of teeth | 3 |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 439.68 excl. VAT
/ Each
£ 527.62 incl. VAT
- Usually arrives within 14 working days