Solid carbide thread-cutting miller multi thread T2711-20-W20-3-06-2-25.4
Diameter | 20 mm |
---|---|
Length of cut | 53.9 mm |
Total length | 113 mm |
Diameter | 20 mm |
---|---|
Length of cut | 53.9 mm |
Total length | 113 mm |
Tail diameter | 20 mm |
Number of teeth | 3 |
Body material | Steel |
Usually arrives within 14 working days