Solid carbide thread-cutting miller multi thread T2711-29-W32-3-09-3-24
Diameter | 29 mm |
---|---|
Length of cut | 76.5 mm |
Total length | 149 mm |
Diameter | 29 mm |
---|---|
Length of cut | 76.5 mm |
Total length | 149 mm |
Tail diameter | 32 mm |
Number of teeth | 3 |
Body material | Steel |
Usually arrives within 14 working days