Solid carbide thread-cutting miller multi thread T2712-35-W32-3-11-2-40.5
Diameter | 35 mm |
---|---|
Length of cut | 110 mm |
Total length | 180 mm |
Diameter | 35 mm |
---|---|
Length of cut | 110 mm |
Total length | 180 mm |
Tail diameter | 32 mm |
Number of teeth | 3 |
Body material | Steel |
Usually arrives within 14 working days