Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-06.300A0-WJ30TA SOLID CARBIDE DRILL 7462104
TITEX DC150-05-06.300A0-WJ30TA SOLID CARBIDE DRILL 7462104
Solid carbide twist drills
References
walter titex:
DC150-05-06.300A0-WJ30TA
rubix:
2593257
manufacturer :
7462104
ean:
4031132422558
Technical specifications
Drilling diameter
6.3
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-06.300A0-WJ30TA SOLID CARBIDE DRILL 7462104
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.248in
Technical specifications
Attributes
Drilling diameter
6.3
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.68
excl. VAT
/
Each
£
75.22
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0953-071A1-XMGC34 SC DRILLS CORODRILL 460 6422577
GUHRING 05510 014.200 RATIO DRILL/COOLING SOLID CARBIDE 14.200MM
CUTLINE 892906 SCD03-09.50I1 CUPMM CARB DRILL 9.5 IC 3XD
DOR CARB TIN CDX DRILL 5.3
SANDVIK 460.1-0350-018A0-XM GC34 460 SOLID CARBIDE DRILL 6241067
SANDVIK 860.1-1425-044A1-PMP1BM SC DRILLS CORODRILL 8151446
CUTLINE 892963 SCD05-04.60I1 CUPMM CARB DRILL 4.6 IC 5XD
CUTLINE 892910 SCD03-09.90I1 CUPMM CARB DRILL 9.9 IC 3XD
SANDVIK R840-0920-50-A1A1220 SC DRILLS CORODRILL 5748391
SANDVIK 860.1-1469-044A1-PMP1BM SC DRILLS CORODRILL 8151452
TITEX DC150-03-09.922A0-WJ30RE SOLID CARBIDE DRILL 6618146
CUTLINE 893062 SCD08-03.90I1 CUPMM - CARB. DRILL D3.9 INT. COOLING 8XD
DORMER R4537.5 DRILL 7.50 MM 5978975
SANDVIK 860.1-1270-057A1-SM1210 SC DRILLS CORODRILL 7798325
TITEX DC150-05-18.500D1-WJ30RE SOLID CARBIDE DRILL 7287893