IRWIN 6X BLUE GROOVE AUGER 25MM X 4 INCH


Irwin Groove Long Wood Bit

References
irwin:1921995
rubix:2535894
ean:5706919219957
brand logo
brand logo
Technical specifications
Drilling diameter25 mm
See all Specifications

Product details : IRWIN 6X BLUE GROOVE AUGER 25MM X 4 INCH


The Irwin Blue Groove 6x drill bits are ideal for drilling wood and offer 6x faster drilling penetration than a standard flat bit. Their 'Tri-Flute' design allows for faster chip ejection and their full screw tips ensure ease of use and pull through

Strengths

The cutting spurs produce clean holes with minimal break out and the tampered flute reduces binding. The drill bits are also heat treated for extra durability
These stubby drill bits are 10cm (4in) long, making them ideal for drilling through joists or in enclosed areas
Tampered flute reduces binding

Applications

Designed to fit between studs in most common applications
Ideal for drilling through joists or in enclosed areas

Technical specifications


Attributes
Drilling diameter25 mm
Type of tailscrew
Show UNSPSC/ECL@SS
£ 10.51 excl. VAT
/ Each
£ 12.61 incl. VAT
  • Usually arrives within 14 working days