• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Hand tools(25,107)
  • Portable power tools(1,495)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,416)
  • Special tools(3,196)
See Tools & Metrology
  • Screwdrivers(1,300)
  • Clamping tools(16,679)
  • Pliers, vices, clamps(2,298)
  • Saws, cutters, files(2,683)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Clamping wrenches
  6. Fixed and variable opening wrench
  7. PIPELINEPR 1.5 RJT ALU SPANNER A107-15

PIPELINEPR 1.5 RJT ALU SPANNER A107-15

Spanner

See technical information

References

Pipeline Products:A107-15
Rubix:114A3876
brand logo
brand logo

Technical specifications

Opening15

Product details : PIPELINEPR 1.5 RJT ALU SPANNER A107-15


Technical specifications


Attributes
Opening15
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

DRAPER EXPERT 55705 BI-HEXAGON DEEP OFFSET RING SPANNER 36 X 41MMGEDORE 8791-7/8 SPIGOT FIT OPEN ENDED 16MM 7/8 INCHSTAHLWILLE 40481414 7/32 AF COMBI SPANNER 13SFACOM T SKT-WNCH U.JOINT 99C.9ROEBUCK SLOGGING RING SPANNER 1.15/16 A/FBAHCO 41RM-11 RATCHET WR. LOCKING FLEX HEADEXPERT FLARE NUT WRENCH 8 X 10MMBAHCO 111M-30 COMBINATION WRENCH 30MMFACOM 101.10 ADJUSTABLE WR. 10 QUICK ADJUST METALSTAHLWILLE 40031719 17 X 19MM DOE SPANNERSTAHLWILLE 41031011 10 X 11MM DOUBLE END RING SPANNERBAHCO 894M-10 OPEN END WRENCHFACOM COMBINATION WRENCH 440.1P1/8SRROEBUCK SSM100RING SLOGGING RING SPANNER 100MMFACOM 64C.S2 4-IN-1 DOUBLE BOX-END RATCHET WRENCH 16 X 17 - 18 19 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap