References
Facom:187A.18VE
Rubix:208A2131
EAN:3662424099564



Product details : FACOM 187A.18VE 1000V VDE COMBINATION PLIERS 180MM
- Cutters designed to cut all types of yarn: piano wire, soft wire, modern materials (max Fe 200 kg/mm²).
- Minimal cutting force thanks to the large lever arm and offset shaft.
- Long life thanks to the Chrome Molybdenum Vanadium Steel (high hardness of the cutter: 61/63 HRc).
- Ergonomic sleeves made of material that is highly resistant to chemicals.
- Removable return spring
- Presentation: chromed.
Standard: NF ISO 5746, ISO 5746, DIN ISO 5746, ASME B107.500
- Minimal cutting force thanks to the large lever arm and offset shaft.
- Long life thanks to the Chrome Molybdenum Vanadium Steel (high hardness of the cutter: 61/63 HRc).
- Ergonomic sleeves made of material that is highly resistant to chemicals.
- Removable return spring
- Presentation: chromed.
Standard: NF ISO 5746, ISO 5746, DIN ISO 5746, ASME B107.500
Strengths
• Increased safety: each plier individually tested at 10.000 V, reliable insulation up to 1.000 V
• Excellent cutting performance: sharp cutting edges cut effortlessly all types of wires, including piano wire
• Superior durability: induction-hardened carbon steel construction for a longer service life
• Optimal grip: ergonomic bi-material handles, resistant to chemicals
• Excellent cutting performance: sharp cutting edges cut effortlessly all types of wires, including piano wire
• Superior durability: induction-hardened carbon steel construction for a longer service life
• Optimal grip: ergonomic bi-material handles, resistant to chemicals
Applications
The 187A.VE combination pliers are ideal for electricians, industrial maintenance technicians and professionals in the automotive industry who work on live installations. They are perfectly suited for environments where electrical safety is essential. Thanks to the robust construction they can also be used in the workshop, on the construction site or for preventive and corrective maintenance, particularly for cutting hard, flexible or special wires and for handling all types of cables.
Technical specifications
Attributes
| Logistic Weight | 225 g |
|---|---|
| Nose shape | universal |
| Cutting capacity | 23 mm |
| Length | 180 mm |
| Length of noses | 36 mm |
| Weight | 225 g |
| 10 mm | |
| 185 mm |
Show UNSPSC/ECL@SS
£ 46.88 excl. VAT
/ Each
£ 56.26 incl. VAT
- Delivery usually within ( 14 ) days
