Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
ROEBUCK 00021 1000V INSULATED 8IN/200MM COMBINATION PLIERS
ROEBUCK 00021 1000V INSULATED 8IN/200MM COMBINATION PLIERS
Insulated combination pliers
References
roebuck:
7770632
rubix:
209A8275
ean:
3660338518485
Technical specifications
Nose shape
Universal
Cutting capacity
25
mm
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 00021 1000V INSULATED 8IN/200MM COMBINATION PLIERS
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Nose shape
Universal
Cutting capacity
25
mm
Length
200
mm
Length of noses
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.94
excl. VAT
/
Each
£
55.13
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK VDE DIAGONAL CUTTING PLIERS 160MM 2521470
ENGEX ACCESSORIES 660001 INSULATED TERMINAL GENERAL PLIERS (L)215 MM
ROEBUCK 00081 1000V INSULATED 8IN/200MM BENT NOSE PLIERS
FACOM 195A.16VE 1000V VDE BENT NOSE PLIERS 160MM
ROEBUCK VDE DIAGONAL CUTTING PLIERS 160MM
EXPERT E050416 6-1/4IN 160MM 1000V INSULATED WIRE STRIPPER
STAHLWILLE 65338160 NOSE PLIER
KNIPEX 7806125 ELECTRONIC-SUPER-KNIPSVDE 125MM
ROEBUCK VDE SNIPE NOSE PLIERS 160MM
KNIPEX 0307200 COMBINATION PLIERS 200MM
FACOM INSUL PLR 192.14AVSE
ROEBUCK VDE HEAVY DUTY DIAGONAL CUTTER X-PLUS 160MM
KNIPEX 7306160 X-CUT COMPACT DIAGONAL CUTTER 160MM
GEDORE 8307-3 NEEDLE NOSE ELECTRONIC PLIERS
ROEBUCK VDE DIAGONAL CUTTING PLIERS 200MM