Micro-Tech® gripper with long, rigid tips
Nose shape | Long |
---|---|
Length of noses | 44 mm |
Length | 130 mm |
Logistic Weight | 78 g |
---|---|
Packaged dimensions (D x W x H) | 155x65x20 mm |
Package weight | 73 g |
Nose shape | Long |
Length of noses | 44 mm |
Length | 130 mm |
Weight | 70 g |
Usually arrives within 14 working days