Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
SNIPE NOSE PLIERS
SNIPE NOSE PLIERS
Pliers
References
stahlwille:
65296200
rubix:
4519074
ean:
4018754037056
Technical specifications
Nose shape
Straight
Length of noses
73
mm
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNIPE NOSE PLIERS
Strengths
•DIN ISO 5745
1 Form A (straight)
1 half round, long tapering, serrated jaw
Technical specifications
Attributes
Logistics dimensions (L x W x H)
16
x
54
x
200
mm
Logistic Weight
187
g
Nose shape
Straight
Length of noses
73
mm
Length
200
mm
Weight
187
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.33
excl. VAT
/
Each
£
31.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9100200SB TILE CHIPPING PINCERS 200MM
KNIPEX 3432130 RELAY ADJUSTING PLIERS 130MM
LINDSTROM 7490 CO FLAT NOSE PLIER
FACOM 188A.20G FLAT NOSE PLIER 200MM
GEDORE 8136 200JC MECHANICS PLIERS
KNIPEX 1901130SB JEWELLERY PLIERS 130MM
FACOM 185.34L 340MM LONG REACH PLIERS
KNIPEX 1302160SB ELECTRICIANS PLIERS 160MM
FACOM PLIER 403.MT
ROEBUCK SNIPE NOSE PLIERS 200MM
KNIPEX 3301160 DUCK BILL PLIERS 160MM
KNIPEX 3021160 LONG NOSE PLIERS 160MM
KNIPEX 2205140 ROUND NOSE PLIERS 140MM
FACOM PLIER 402.MT
ROEBUCK PROFESSIONAL LONG NOSE BENT PLIERS 160MM