Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX BF010001 BUBBLE ANTI FATIGUE MAT 0.6M X 0.9M BLACK
SPARTEX BF010001 BUBBLE ANTI FATIGUE MAT 0.6M X 0.9M BLACK
Spartex Matting
References
spartex:
UK-BF010001
rubix:
239A9407
Technical specifications
Width
600
mm
Colour
Black
Length
900
mm
Product details
Technical specifications
Product details : SPARTEX BF010001 BUBBLE ANTI FATIGUE MAT 0.6M X 0.9M BLACK
SPARTEX-BF010001 Spartex Bubble Anti Fatigue Mat 0.6m x 0.9m Black
Technical specifications
Attributes
Width
600
mm
Colour
Black
Length
900
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.30
excl. VAT
/
Each
£
61.56
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
COBA TOUGH LOCK 0.5X0.5M X7MM TEXTURED BLUE
SPARTEX BF010705 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
SPARTEX DS011210 DECKTREAD MATTING 1.2M X 10M BLACK
SPARTEX AF010701 COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/YELLOW
SPARTEX SM010030 ELECTRICAL INSULATION MATTING 0.9M X 10M X 9MM BLACK
SPARTEX TDE070001F DECK LOCK EDGES 0.48M X 0.18M YELLOW
SPARTEX FF010003C DUAL LAYER ANTI FATIGUE MATTING 0.9M X LINEAR MTR BL
SPARTEX DS060610 DECKTREAD MATTING 0.59M X 10M GREY
SPARTEX SM010041 ELECTRICAL INSULATION MATTING 1.2M X 1M X 9MM BLACK
SPARTEX SM010050C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
SPARTEX SE010001 COMFORT ELITE MAT 0.6M X 0.9M BLACK
SPARTEX 59695 ANTI-SLIP MAT BLACK/YELLOW CHEVRON 610MM X150MM
SPARTEX WH030004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M RED
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.5M VP010602
SPARTEX DS040610 DECKTREAD MATTING 0.59M X 10M GREEN