SPARTEX CL010001 DIAMOND LOCK ANTI FATIGUE MATTING 0.7M X 0.8M BLACK
Spartex Matting
See technical informationReferences
Spartex:UK-CL010001
Rubix:239A9417
Product details : SPARTEX CL010001 DIAMOND LOCK ANTI FATIGUE MATTING 0.7M X 0.8M BLACK
SPARTEX-CL010001 Spartex Diamond Lock Anti Fatigue Matting 0.7m x 0.8m Black
Technical specifications
Attributes
| Width | 700 mm |
|---|---|
| Colour | black |
| Length | 800 mm |
Show UNSPSC/ECL@SS
£ 51.12 excl. VAT
/ Each
£ 61.34 incl. VAT
- Usually arrives within 14 working days

