GISS 865534 ANTI-FATIGUE TILE G-MAT GRIP


Anti-fatigue tile g-mat grip

References
giss:865534
rubix:217A5006
ean:3660338198250
ANTI-FATIGUE TILE G-MAT GRIP
brand logo
Technical specifications
Thickness16 mm
Width900 mm
ColourBlack
See all Specifications

Product details : GISS 865534 ANTI-FATIGUE TILE G-MAT GRIP


Modular solution to adapt to all industrial constraints in terms of work-station configuration: large areas, island units...... .
Extremely comfortable and resistant connected tiles. Non-slip textured surface .
The 90x90 cm tiles can be assembled and cut every 30 cm .
Bevelled yellow edges (as an option for more visibility and safety) are male or female: each edge has an angle piece which can be cut to allow continuous edges in the case of assembling. .
Environment: Internal dry or damp, limited sprays of chemical products and oils, resists hot spillages. .
Thickness: 16 mm. .
GUARANTEE 1 YEAR

Strengths

Machine or workstation that requires specific adaptation

Technical specifications


Attributes
Thickness16 mm
Width900 mm
ColourBlack
Length900 mm
MaterialSBR rubber / nitrile (25%)
Show UNSPSC/ECL@SS
£ 83.53 excl. VAT
/ Each
£ 100.24 incl. VAT
  • In stock: Next day delivery