Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX FA010002 FLUTED ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX FA010002 FLUTED ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
Spartex Matting
References
spartex:
UK-FA010002
rubix:
239A9486
Technical specifications
Width
900
mm
Colour
Black
Length
1500
mm
Product details
Technical specifications
Product details : SPARTEX FA010002 FLUTED ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX-FA010002 Spartex Fluted Anti Fatigue matting 0.9m x 1.5m Black
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
1500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX AD010005 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK
COBA COMMERCIAL BLK RUBBER 1.4M X 3MM X LIN MTR CRS00002C
SPARTEX TLC010001E INTERLOCKING TILE EDGES 515MM X 80MM X 5MM BLACK
SPARTEX TLS010001E STUDDED INTERLOCKING TILES 500MM X 5MM BLAC
SPARTEX TDE070001M DECK LOCK EDGES 0.48M X 0.18M YELLOW
SPARTEX ESDR020003 ESD RUBBER MATTING 1.2M X 10M X 2MM BLUE
SPARTEX DS031010C DECKTREAD MATTING 1.0M X LINEAR MTR RED
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.5M VP010602
COBA ORTHOMAT ANTIFAT RIB 0.9 X 18.3 GREY AL060003
SPARTEX SD010701 DIAMOND TREAD ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/
SPARTEX SS010002FN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
SPARTEX FF010006C DUAL LAYER ANTI FATIGUE MATTING 1.2M X LINEAR MTR BL
SPARTEX RR010925 FINE FLUTED MATTING 0.9M X 2.5M X 3MM BLACK
SPARTEX DP010915 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX AS060001 COMFORT STAT ESD ANTI FATIGUE MATTING 0.6M X 0.9M GRE