Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX AD010703 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK/Y
SPARTEX AD010703 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK/Y
Spartex Matting
References
spartex:
UK-AD010703
rubix:
239A9391
Technical specifications
Width
900
mm
Colour
Black
Length
18300
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX AD010703 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK/Y
SPARTEX-AD010703 Spartex Comfort Dot Anti Fatigue Matting 0.9m x 18.3m Black/Yellow
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
18300
mm
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
761.14
excl. VAT
/
Each
£
913.37
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX DP010007C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
COBA ENTRAPLUSH MAT 0.9 X 1.5M BROWN PP050002
COBA TOUGHRIB MAT 0.9 X 1.2M CHARCOAL
COBA COMMERCIAL BLK RUBBER 1.4M X 8MM X LIN MTR CRS00005C
SPARTEX 59635 WATCH YOUR STEP - ANTI-SLIP MAT 610X150MM
SPARTEX AD010003 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX DS010610 DECKTREAD MATTING 0.59M X 10M BLACK
COBA DPR010003 DECKPLATE REGEN70 BLACK 0.9MX18.3M
COBA DELUXE MATTING 1.0M X 1.5M BLACK
COBA COMMERCIAL BLK RUBBER 1.4M X 12MM X LIN MTR CRS00007C
PRODEC PRCP50 50M X 625MM ROLL CARPET PROTECTOR
SPARTEX SM010021 ELECTRICAL INSULATION MATTING 1.2M X 1M X 6MM BLACK
SPARTEX SM010071 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M 5MM
SPARTEX RR010925 FINE FLUTED MATTING 0.9M X 2.5M X 3MM BLACK
SPARTEX RR010030 FINE FLUTED MATTING 0.9M X 10M X 6MM BLACK