• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Personal protective equipment(47,816)
  • Hygiene(1,329)
  • Environment and safety(8,291)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(7,415)
  • Aid and Fire safety(138)
  • Environment(738)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
COBA ENTRAPLUSH MAT 0.9X1.5M SLATE BLUE PP020002

COBA ENTRAPLUSH MAT 0.9X1.5M SLATE BLUE PP020002


Mat COBA Europe

References
coba europe:PP020002
rubix:150177
ean:5060087958804
brand logo
brand logo

Product details
Technical specifications

Product details : COBA ENTRAPLUSH MAT 0.9X1.5M SLATE BLUE PP020002


Technical specifications


Attributes
No attributes to display for this product
£ 61.14 excl. VAT
/ Each
£ 73.37 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX RR010030W WIDE RIBBED MATTING 0.9M X 10M X 6MM BLACKSPARTEX WH060001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M GREYSPARTEX DAF010703 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BLGISS 865526 ANTI-FATIGUE MAT G-MAT ONE DIMENSION MM 900 X18300SPARTEX 886142 G-MAT STANDARD BLACK PVC 60CMX10MSPARTEX BF010702 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2GISS 868057 ELECTRIC MAT G-MAT VOLT CLASS 4/36KV 1X1,5MSPARTEX SP070001 SAFETY WALKWAY MATTING 1.0M X 10M X 2MM YELLOWSPARTEX SM0112056 ELECTRICAL INSULATION MATTING 1.2M X 5M X 6MM BLACKSPARTEX RR010025W WIDE RIBBED MATTING 1.2M X 5M X 3MM BLACKSPARTEX DS031210C DECKTREAD MATTING 1.2M X LINEAR MTR REDSPARTEX SM010031 ELECTRICAL INSULATION MATTING 0.9M X 1M X 9MM BLACKSPARTEX OCP010006 SUPER COMFORT ANTI FATIGUE MATTING 1.2M X 18.3M BLACCOBA TOUGH LOCK EDGE BLUE 7 X 500MM PACK OF 4 TLE020002SPARTEX BF010703 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories