Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
ROEBUCK PKN6003 CUTTING MAT A3
ROEBUCK PKN6003 CUTTING MAT A3
Mat Unbranded
References
unbranded:
PKN6003
rubix:
272532
manufacturer :
272532
Product details
Technical specifications
Product details : ROEBUCK PKN6003 CUTTING MAT A3
Ideal for all work benches and tables, instantly heals after every cut. Marked with rule lines and measurements for precise cutting tasks.
3 ply PVC ensuring no cracking or warping. Little resistance for longer knife blade life.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.00
excl. VAT
/
Each
£
14.40
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX ESDR060003C ESD RUBBER MATTING 1.2M X 2MM X LINEAR MTR GREY
COBA VYNAPLUSH BLACK/RED 0.6M X 0.9M VP010301
SPARTEX KS010001 KNEE-SAVER KNEE PAD 530MM X 360MM BLACK
SPARTEX DP010915 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX DS041210C DECKTREAD MATTING 1.2M X LINEAR MTR GREEN
SPARTEX SD010708C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
SPARTEX AF010703C COMFORT ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
SPARTEX BF010704 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX AD010003C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
COBA VYNAPLUSH BLACK/BROWN 1.2M X 1.8M VP010503
GISS 868057 ELECTRIC MAT G-MAT VOLT CLASS 4/36KV 1X1,5M
SPARTEX WH010001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BLACK
SPARTEX GF010004C GRIP TAPE 152MM X 18.3M BLACK
GISS 865538 ANTI-FATIGUE TILE G-MAT TOP DIMENSION MM 900X1500
SPARTEX RR010035 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK