SPARTEX OU010002 MULTI ZONE ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
Spartex Multi Zone anti Fatigue Matting
See technical informationReferences
Spartex:UK-OU010002
Rubix:239A9512
Product details : SPARTEX OU010002 MULTI ZONE ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
When you need the lightness of foam but the resilience of a nitrile mat.
Soft inner layer cushions impact from standing to reduce fatigue or discomfort.
Unique outer layer encapsulates entire mat to prevent moisture ingress.
Edges are heat sealed for outstanding durability.
High density composition gives extra support and shape recovery.
Ramped edges limit trip risk.
Textured surface provides traction and captures some dirt and swarf.
Fire tested to BS EN 13501-1.
SPARTEX-OU010002 Spartex Multi Zone anti Fatigue Matting 0.9m x 1.5m Black
Strengths
The ultimate foam mat to reduce fatigue - do your worst!
Technical specifications
Attributes
| Width | 900 mm |
|---|---|
| Colour | black |
| Length | 1500 mm |
Show UNSPSC/ECL@SS
£ 153.08 excl. VAT
/ Each
£ 183.70 incl. VAT
- Usually arrives within 14 working days

