SPARTEX CS010004 SCRAPESAFE MAT 1.15M X 1.75M BLACK


Spartex ScrapeSafe mat

References
spartex:UK-CS010004
rubix:239A9423
brand logo
brand logo
Technical specifications
Width1150 mm
ColourBlack
Length1750 mm

Product details : SPARTEX CS010004 SCRAPESAFE MAT 1.15M X 1.75M BLACK


A solid surface mat designed to reduce slips in oily or greasy conditions. Raised surface pattern provides extra underfoot grip. Recessed pattern creates drainage channels to capture liquids. Makes standing more comfortable in a wide range of workplace environments. Resilient to degradation in oily, greasy and chemical prone areas for a longer lifespan. Single mat design makes it a quick and simple solution to reducing slip accidents. Bevelled edges as standard to reduce trip hazards. Slip tested to DIN 51130.
SPARTEX-CS010004 Spartex ScrapeSafe mat 1.15m x 1.75m Black

Strengths

A durable anti-slip mat ideal for areas prone to oil or chemical spillage

Technical specifications


Attributes
Width1150 mm
ColourBlack
Length1750 mm
Show UNSPSC/ECL@SS
£ 136.16 excl. VAT
/ Each
£ 163.39 incl. VAT
  • Usually arrives within 14 working days