Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
SPARTEX 1004ST1320 STEEL STRAPP 13MM 0.5MM RIBBON WOUND BLACK 20KG
SPARTEX 1004ST1320 STEEL STRAPP 13MM 0.5MM RIBBON WOUND BLACK 20KG
Spartex Strappng Tape & Equipment
References
spartex:
UK-1004ST1320
rubix:
224A6259
manufacturer :
1004ST1320
Product details
Technical specifications
Product details : SPARTEX 1004ST1320 STEEL STRAPP 13MM 0.5MM RIBBON WOUND BLACK 20KG
Ideal for everyday use for your strapping requirements.Strapping is used to bind items such as pallets or larger items into bundles.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.28
excl. VAT
/
Each
£
189.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAND-IT C154 VALUCLIPS 1/2 INCH BOX OF 100
ROEBUCK 420108CS302226 PALLET BOX 770 X 570 X 660 PBX12E
SPARTEX 100406122000 POLYPROP WHT STRAPP TAPE 12x2000M 145KG B/S
SPARTEX 1004ST1930 STEEL STRAP 19x0.5MM RIBBON WOUND 30KG ROLL BLK
SPARTEX 1004STQST19 STEEL STRAPPING 19MM HD SEALLESS COMBI TOOL
BAND-IT C252 201 STAINLESS STEEL BUCKLES 1/4 INCH BOX OF 100
BAND-IT C255 201 STAINLESS STEEL BUCKLES 5/8 INCH PACK OF 100
ROEBUCK 20011 MINIGRIP BAGS MEDIUM DUTY 60 X 60 PACK OF 1000
SPARTEX 1004STQST16 STEEL STRAPPING 16MM HD SEALLESS COMBI TOOL
BAND-IT VALUSTRAP 1/2
ROEBUCK 2002132 PK1000 BAGS WRITE-ON 230 X 325MM PACK OF 1000
ROEBUCK 800200500750MCGAF TISSUE PAPER ACIDFREE 500X750MM PK500
SPARTEX 10040415011750 POLY STRAP TAPE GRN15.5X0.7X1750M 440KG
BAND-IT CLAMP JUNIOR 12.7MM X 31.8MM JS204
BAND-IT 201 STAINLESS STEEL BAND 1/2 INCH C204