Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
ROEBUCK 20011 MINIGRIP BAGS MEDIUM DUTY 60 X 60 PACK OF 1000
ROEBUCK 20011 MINIGRIP BAGS MEDIUM DUTY 60 X 60 PACK OF 1000
Steel strapping Unbranded
References
unbranded:
20011
rubix:
1339712
Product details
Technical specifications
Product details : ROEBUCK 20011 MINIGRIP BAGS MEDIUM DUTY 60 X 60 PACK OF 1000
Medium gauge.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.01
excl. VAT
/
Each
£
7.21
incl. VAT
Sold out
Add to cart
Check our products from related categories
BAND-IT CLAMP JUNIOR 12.7MM X 31.8MM JS204
BAND-IT 201 STAINLESS STEEL BAND 3/4 INCH C206
ROEBUCK 4004001200 SMALL BUBBLE ROLL 1200MM X 100M
SPARTEX 1004STQST16 STEEL STRAPPING 16MM HD SEALLESS COMBI TOOL
ROEBUCK 2002132 PK1000 BAGS WRITE-ON 230 X 325MM PACK OF 1000
BAND-IT VALUSTRAP 3/4
ROEBUCK 420108CS302226 PALLET BOX 770 X 570 X 660 PBX12E
SPARTEX 100401121000 POLYPROP BLK STRAPP TAPE 12x1000M 300KG B/S
SPARTEX 1004ST13 STEEL STRAPPING TAPE 13MMX 0.5 X 404M APPROX
BAND-IT C255 201 STAINLESS STEEL BUCKLES 5/8 INCH PACK OF 100
SPARTEX 1004SSB16 STEEL STAINLESS STRAPP 16MMx30M RIBBON WOUND SSB16
BAND-IT C154 VALUCLIPS 1/2 INCH BOX OF 100
SPARTEX 10040415011750S POLY STRAP TAPE GRN15.5X0.7X1750M 440KG
SPARTEX 10040415012000 POLY STRAP TAPE GRN15.5MM X 0.6MM X 2000M
ROEBUCK 200111.. MINIGRIP BAGS MEDIUM DUTY 150 X 230 PACK OF 1000