Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
SPARTEX 1004ST1930 STEEL STRAP 19x0.5MM RIBBON WOUND 30KG ROLL BLK
SPARTEX 1004ST1930 STEEL STRAP 19x0.5MM RIBBON WOUND 30KG ROLL BLK
Spartex Strappng Tape & Equipment
References
spartex:
UK-1004ST1930
rubix:
224A6271
manufacturer :
1004ST1930
Product details
Technical specifications
Product details : SPARTEX 1004ST1930 STEEL STRAP 19x0.5MM RIBBON WOUND 30KG ROLL BLK
Ideal for everyday use for your strapping requirements.Strapping is used to bind items such as pallets or larger items into bundles.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
182.89
excl. VAT
/
Each
£
219.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 10043212BS POLYPROP STRAPPING TAPE SEALER SGP12
SPARTEX 100401121500 POLYPROP BLK STRAPP TAPE 12x1500M 180KG B/S
SPARTEX 1004SS12 S/S STEEL STRAPP 12MMx30M RIBBON WOUND (SSB 12)
BAND-IT CLAMP JUNIOR 12.7MM X 31.8MM JS204
SPARTEX 1004STQST16 STEEL STRAPPING 16MM HD SEALLESS COMBI TOOL
SPARTEX 1004ST19 STEEL STRAP19x0.6MM BLK OSCILLATED 48.KG ROLL
BAND-IT C255 201 STAINLESS STEEL BUCKLES 5/8 INCH PACK OF 100
SPARTEX 10040412012500 POLY STRAPP TAPE GRN12.5X0.6X2500M 270KG
SPARTEX 1004SSB16 STEEL STAINLESS STRAPP 16MMx30M RIBBON WOUND SSB16
ROEBUCK 20011 MINIGRIP BAGS MEDIUM DUTY 60 X 60 PACK OF 1000
ROEBUCK 4004001200 SMALL BUBBLE ROLL 1200MM X 100M
SPARTEX 10040412013000 POLY STRAP TAPE GRN12X 0.5X3000M 215KG
BAND-IT 201 STAINLESS STEEL BAND 5/8 INCH C205
ROEBUCK 420108CS302226 PALLET BOX 770 X 570 X 660 PBX12E
SPARTEX 10040415011750 POLY STRAP TAPE GRN15.5X0.7X1750M 440KG