• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Bolts(5,037)
  • Nuts(692)
  • Washers(1,024)
  • Threaded rods, stud bolts, helicoils and spacers(315)
  • Screws(7,997)
  • Fastening and fixing products(168)
  • Pins, keys and bushes(46)
  • Hook and eye products(1)
  • Rivet dowel clamps(220)
  • Nails and staples(46)
  • Metal wires and cables(1)
  • Assortment of fasteners(76)
  • Fastening products(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
ROEBUCK 20014.. MINIGRIP BAGS MEDIUMDUTY 90 X 115 PACK OF 1000

ROEBUCK 20014.. MINIGRIP BAGS MEDIUMDUTY 90 X 115 PACK OF 1000


Steel strapping Unbranded

References
unbranded:20014
rubix:1339715
brand logo
brand logo

Product details
Technical specifications

Product details : ROEBUCK 20014.. MINIGRIP BAGS MEDIUMDUTY 90 X 115 PACK OF 1000


Medium gauge.

Technical specifications


Attributes
No attributes to display for this product
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
  • Sold out

Check our products from related categories

SPARTEX 100401121500 POLYPROP BLK STRAPP TAPE 12x1500M 180KG B/SBAND-IT VALU CLIPS 3/8 C153 PACK OF 100BAND-IT CLAMP JUNIOR 12.7MM X 31.8MM JS204BAND-IT 201 STAINLESS STEEL BAND 1/4 INCH C202SPARTEX 10040415011500 POLY STRAP TAPE GRN 15.5X0.8X1500M 550KGSPARTEX 1004STQST19 STEEL STRAPPING 19MM HD SEALLESS COMBI TOOLBAND-IT C255 201 STAINLESS STEEL BUCKLES 5/8 INCH PACK OF 100BAND-IT C154 VALUCLIPS 1/2 INCH BOX OF 100BAND-IT VALUSTRAP 1/2SPARTEX 1004ST1925 STEEL STRAPP 19MM 0.5MMRIBBON WOUND 25KG ROLLSROEBUCK 2002132 PK1000 BAGS WRITE-ON 230 X 325MM PACK OF 1000ROEBUCK 420108CS302226 PALLET BOX 770 X 570 X 660 PBX12ESPARTEX 100401121300 POLYPROP BLK STRAPP TAPE 12x1300M 220KG B/SBAND-IT 201 STAINLESS STEEL BAND 5/8 INCH C205ROEBUCK 20011 MINIGRIP BAGS MEDIUM DUTY 60 X 60 PACK OF 1000

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories