Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
SPARTEX 10040415012000 POLY STRAP TAPE GRN15.5MM X 0.6MM X 2000M
SPARTEX 10040415012000 POLY STRAP TAPE GRN15.5MM X 0.6MM X 2000M
Spartex Strappng Tape & Equipment
References
spartex:
UK-10040415012000
rubix:
224A6202
manufacturer :
10040415012000
Product details
Technical specifications
Product details : SPARTEX 10040415012000 POLY STRAP TAPE GRN15.5MM X 0.6MM X 2000M
Ideal for everyday use for your strapping requirements.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.57
excl. VAT
/
Each
£
168.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 1004STQST12 STEEL STRAPPING 12MM HD SEALLESS COMBI TOOL
ROEBUCK 200172 MINIGRIP BAGS H/D 305 X 405 PACK OF 500
SPARTEX 100401121000 POLYPROP BLK STRAPP TAPE 12x1000M 300KG B/S
BAND-IT 201 STAINLESS STEEL BAND 3/8 INCH C203
SPARTEX 10043212BS POLYPROP STRAPPING TAPE SEALER SGP12
SPARTEX 1004ST13 STEEL STRAPPING TAPE 13MMX 0.5 X 404M APPROX
SPARTEX 1004ST13OSC STEEL STRAPPING 13MMx0.5MM OSCILLATED BLACKx50KG
BAND-IT 201 STAINLESS STEEL BAND 5/8 INCH C205
ROEBUCK 20011 MINIGRIP BAGS MEDIUM DUTY 60 X 60 PACK OF 1000
SPARTEX 10040412012500 POLY STRAPP TAPE GRN12.5X0.6X2500M 270KG
BAND-IT 201 STAINLESS STEEL BAND 1/2 INCH C204
BAND-IT C252 201 STAINLESS STEEL BUCKLES 1/4 INCH BOX OF 100
SPARTEX 10040412011800 POLY STRAPP GRN EMBOSSED 12X0.85X1800M 360KG
SPARTEX 1004ST16 STEEL STRAPPING TAPE 16MM X 0.5
SPARTEX 1004SS12 S/S STEEL STRAPP 12MMx30M RIBBON WOUND (SSB 12)