Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
SPARTEX 1004STQST12 STEEL STRAPPING 12MM HD SEALLESS COMBI TOOL
SPARTEX 1004STQST12 STEEL STRAPPING 12MM HD SEALLESS COMBI TOOL
Spartex Strappng Tape & Equipment
References
spartex:
UK-1004STQST12
rubix:
224A6279
manufacturer :
1004STQST12
Product details
Technical specifications
Product details : SPARTEX 1004STQST12 STEEL STRAPPING 12MM HD SEALLESS COMBI TOOL
Ideal for everyday use for your strapping requirements.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,561.95
excl. VAT
/
Each
£
1,874.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 1004ST1925 STEEL STRAPP 19MM 0.5MMRIBBON WOUND 25KG ROLLS
BAND-IT CLAMP JUNIOR 12.7MM X 31.8MM JS204
SPARTEX 1004ST32 STEEL STRAPPING32MM X 0.8MM - RIBBON WOUND X 48KG
SPARTEX 1004ST19 STEEL STRAP19x0.6MM BLK OSCILLATED 48.KG ROLL
SPARTEX 1004STQST19 STEEL STRAPPING 19MM HD SEALLESS COMBI TOOL
ROEBUCK 20011 MINIGRIP BAGS MEDIUM DUTY 60 X 60 PACK OF 1000
BAND-IT C252 201 STAINLESS STEEL BUCKLES 1/4 INCH BOX OF 100
BAND-IT 201 STAINLESS STEEL BAND 3/8 INCH C203
SPARTEX 100406121300 POLYPROP WHT STRAPP TAPE 12x1300M 250KG B/S
SPARTEX 10040415011750S POLY STRAP TAPE GRN15.5X0.7X1750M 440KG
BAND-IT 201 STAINLESS STEEL BUCKLES 3/8 INCH PACK OF 100
BAND-IT 201 STAINLESS STEEL BUCKLES 1/2 INCH PACK OF 100 C254
SPARTEX 100406122000 POLYPROP WHT STRAPP TAPE 12x2000M 145KG B/S
ROEBUCK 800200500750MCGAF TISSUE PAPER ACIDFREE 500X750MM PK500
SPARTEX 10040415012000 POLY STRAP TAPE GRN15.5MM X 0.6MM X 2000M