References
SKF:99053
Rubix:131A0223
Manufacturer :503095
EAN:0085311501996

Product details : SKF SPEEDI-SLEEVE 99053SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 136 g |
|---|---|
| Inner diameter | 79.45 mm |
| Flange width | 14 mm |
| Material | steel |
| Minimum length | 79.35 mm |
| Maximum length | 79.527 mm |
Show UNSPSC/ECL@SS
£ 50.60 excl. VAT
/ Each
£ 60.72 incl. VAT
- Usually arrives within 14 working days
