Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
SKF 99111 SPEEDI-SLEEVE
SKF 99111 SPEEDI-SLEEVE
Speedi Sleeve
References
skf:
99111
rubix:
182004
manufacturer :
504193
ean:
0085311041195
Technical specifications
Inner diameter
27.99
mm
Flange width
9.53
mm
Material
steel
See all Specifications
Product details
Technical specifications
Product details : SKF 99111 SPEEDI-SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
Logistic Weight
24,9
g
Inner diameter
27.99
mm
Flange width
9.53
mm
Material
steel
Minimum length
27.94
mm
Maximum length
28.067
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.65
excl. VAT
/
Each
£
27.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SPEEDI-SLEEVE 99156SLEEVE
SKF SPEEDI SLEEVE 99550SLEEVE
SKF SPEEDI-SLEEVE 99491
SKF SPEEDI-SLEEVE 99296SLEEVE
SKF 99098 SPEEDI-SLEEVE
SKF SPEEDI-SLEEVE 99155SLEEVE
SKF SPEEDI-SLEEVE 99153
SKF SPEEDISLEEVE 99434SLEEVE
SKF SPEEDI-SLEEVE 99360SLEEVE
SKF SPEEDI-SLEEVE 99293
SKF SEAL SLEEVE 99878 99878SLEEVE
SKF SPEEDI-SLEEVE 99062SLEEVE
SKF 99828 SPEEDI-SLEEVE
SKF SPEEDI-SLEEVE 99832
SKF SPEEDI-SLEEVE 99269SLEEVE