References
SKF:99240
Rubix:210A8446
Manufacturer :504110
EAN:0085311041904


Technical specifications
| Inner diameter | 60.38 mm |
|---|---|
| Flange width | 13.36 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99240
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 81,6 g |
|---|---|
| Inner diameter | 60.38 mm |
| Flange width | 13.36 mm |
| Material | corrosion resistant steel |
| Minimum length | 60.94 mm |
Show UNSPSC/ECL@SS
£ 55.26 excl. VAT
/ Each
£ 66.31 incl. VAT
- Delivery usually within ( 3 ) days