References
SKF:99399
Rubix:129A4833
Manufacturer :504016
EAN:0085311042734


Technical specifications
| Inner diameter | 101.65 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99399SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 203,2 g |
|---|---|
| Inner diameter | 101.65 mm |
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
| Minimum length | 102.21 mm |
Show UNSPSC/ECL@SS
£ 69.64 excl. VAT
/ Each
£ 83.57 incl. VAT
- Delivery usually within ( 3 ) days