References
SKF:99745
Rubix:129A5193
Manufacturer :503942
EAN:0085311043328


Technical specifications
| Inner diameter | 189.2 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI SLEEVE 99745SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 469 g |
|---|---|
| Inner diameter | 189.2 mm |
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
| Minimum length | 189.76 mm |
Show UNSPSC/ECL@SS
£ 390.30 excl. VAT
/ Each
£ 468.36 incl. VAT
- Delivery usually within ( 3 ) days