References
SKF:99155
Rubix:129A8222
Manufacturer :504166
EAN:0085311041416


Technical specifications
| Inner diameter | 39.42 mm |
|---|---|
| Flange width | 11.13 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99155SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 54,4 g |
|---|---|
| Inner diameter | 39.42 mm |
| Flange width | 11.13 mm |
| Material | corrosion resistant steel |
| Minimum length | 39.98 mm |
Show UNSPSC/ECL@SS
£ 47.97 excl. VAT
/ Each
£ 57.56 incl. VAT
- Delivery usually within ( 3 ) days