Speedi Sleeve
Inner diameter | 52.32 mm |
---|---|
Flange width | 19.84 mm |
Material | corrosion resistant steel |
Logistic Weight | 68,9 g |
---|---|
Inner diameter | 52.32 mm |
Flange width | 19.84 mm |
Material | corrosion resistant steel |
Minimum length | 52.88 mm |
Usually arrives within 14 working days