Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
MECALINE 864153 REPAIR SLEEVE 84,89X94X21X25 STAINLESS ST.
MECALINE 864153 REPAIR SLEEVE 84,89X94X21X25 STAINLESS ST.
Repair sleeves
References
mecaline:
864153
rubix:
218A1679
ean:
3660338186110
Technical specifications
Inner diameter
84.89
mm
Flange width
94
mm
Material
Stainless steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 864153 REPAIR SLEEVE 84,89X94X21X25 STAINLESS ST.
These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.
Strengths
Very thin stainless steel with excellent surface condition, designed to accept the seal ring
Technical specifications
Attributes
Inner diameter
84.89
mm
Flange width
94
mm
Material
Stainless steel
Minimum length
25
mm
Maximum length
21
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.54
excl. VAT
/
Each
£
28.25
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
MECALINE 864142 REPAIR SLEEVE 58X66X20X23,8 STAINLESS ST.
MECALINE 864138 REPAIR SLEEVE 45,25X54X16,9X20,3 STAINLESS ST.
DICHTOMATK 67176666 FREUDENBERG SEAL
SKF SPEEDI-SLEEVE 99274
MECALINE 864149 REPAIR 69,85X79,4X19,8X23,8 STAINLESS ST.
SKF 99413 SPEEDI-SLEEVE
SKF SPEEDI-SLEEVE 99266SLEEVE
SKF SPEEDI-SLEEVE 99210SLEEVE
MECALINE 864144 REPAIR 61,93X71,8X12,7X15,9 STAINLESS ST.
SKF SPEEDI-SLEEVE 99156SLEEVE
SKF 99352SLEEVE SPEEDI SLEEVE
SKF SPEEDI-SLEEVE 99215SLEEVE
SKF SPEEDI-SLEEVE 99218SLEEVE
SKF SPEEDI-SLEEVE 99170SLEEVE
SKF SPEEDI-SLEEVE 99085SLEEVE