References
SKF:99068
Rubix:131A0169
Manufacturer :504215
EAN:0085311041027


Technical specifications
| Inner diameter | 16.99 mm |
|---|---|
| Flange width | 8 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99068SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 40,8 g |
|---|---|
| Inner diameter | 16.99 mm |
| Flange width | 8 mm |
| Material | corrosion resistant steel |
| Minimum length | 17.55 mm |
Show UNSPSC/ECL@SS
£ 35.62 excl. VAT
/ Each
£ 42.74 incl. VAT
- Delivery usually within ( 3 ) days