Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
SKF SPEEDI-SLEEVE 99082SLEEVE
SKF SPEEDI-SLEEVE 99082SLEEVE
Speedi Sleeve
References
skf:
99082
rubix:
131A0166
manufacturer :
504208
ean:
0085311041072
Technical specifications
Inner diameter
18
mm
Flange width
8
mm
Material
corrosion resistant steel
See all Specifications
Product details
Technical specifications
Product details : SKF SPEEDI-SLEEVE 99082SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
Logistic Weight
19,9
g
Inner diameter
18
mm
Flange width
8
mm
Material
corrosion resistant steel
Minimum length
18.56
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.38
excl. VAT
/
Each
£
53.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SPEEDI-SLEEVE 99274
SKF SPEEDI-SLEEVE 99171SLEEVE
SKF SPEEDI-SLEEVE 99322SLEEVE
SKF SPEEDI-SLEEVE 99198SLEEVE
SKF SPEEDISLEEVE 99159SLEEVE
SKF SPEEDI-SLEEVE 99353SLEEVE
SKF SPEEDI-SLEEVE 99062SLEEVE
SKF SPEEDI-SLEEVE 99267SLEEVE
SKF SPEEDI-SLEEVE 99325SLEEVE
SKF SPEEDI-SLEEVE 99161SLEEVE
MECALINE 864151 REPAIR SLEEVE 75X84X22X26 STAINLESS ST.
SKF SPEEDI-SLEEVE 99243SLEEVE
SKF SPEEDI-SLEEVE 99192SLEEVE
SKF SPEEDI-SLEEVE 99312SLEEVE
SKF SPEEDI-SLEEVE 99227SLEEVE