Speedi Sleeve
Inner diameter | 45.01 mm |
---|---|
Flange width | 14 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 38,1 g |
---|---|
Inner diameter | 45.01 mm |
Flange width | 14 mm |
Material | Corrosion resistant Steel |
Minimum length | 45.57 mm |
Usually arrives within 14 working days