References
SKF:99146
Rubix:129A5090
Manufacturer :504172
EAN:0085311041362


Technical specifications
| Inner diameter | 36 mm |
|---|---|
| Flange width | 13 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99146SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 35,8 g |
|---|---|
| Inner diameter | 36 mm |
| Flange width | 13 mm |
| Material | corrosion resistant steel |
| Minimum length | 36.56 mm |
Show UNSPSC/ECL@SS
£ 36.14 excl. VAT
/ Each
£ 43.37 incl. VAT
- Delivery usually within ( 3 ) days