Speedi Sleeve
Inner diameter | 85 mm |
---|---|
Flange width | 10.13 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 126 g |
---|---|
Inner diameter | 85 mm |
Flange width | 10.13 mm |
Material | Corrosion resistant Steel |
Minimum length | 85.56 mm |
Usually arrives within 14 working days