References
SKF:99856
Rubix:130A9486
Manufacturer :503883
EAN:0085311186087


Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE GOLD 99856
Shaft repair sleeve, speedi-sleeve Gold
Technical specifications
Attributes
| Logistic Weight | 204,1 g |
|---|---|
| Inner diameter | 114.3 mm |
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
| Minimum length | 114.86 mm |
Show UNSPSC/ECL@SS
£ 158.14 excl. VAT
/ Each
£ 189.77 incl. VAT
- Delivery usually within ( 3 ) days