References
SKF:99353
Rubix:129A4829
Manufacturer :504038
EAN:0085311042536


Technical specifications
| Inner diameter | 89.99 mm |
|---|---|
| Flange width | 13.36 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99353SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 194,1 g |
|---|---|
| Inner diameter | 89.99 mm |
| Flange width | 13.36 mm |
| Material | corrosion resistant steel |
| Minimum length | 90.55 mm |
Show UNSPSC/ECL@SS
£ 67.77 excl. VAT
/ Each
£ 81.32 incl. VAT
- Delivery usually within ( 3 ) days