References
SKF:99364
Rubix:130A9669
Manufacturer :504031
EAN:0085311042604


Technical specifications
| Inner diameter | 95.07 mm |
|---|---|
| Flange width | 11.91 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99364SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 166,9 g |
|---|---|
| Inner diameter | 95.07 mm |
| Flange width | 11.91 mm |
| Material | corrosion resistant steel |
| Minimum length | 95.63 mm |
Show UNSPSC/ECL@SS
£ 63.56 excl. VAT
/ Each
£ 76.27 incl. VAT
- Delivery usually within ( 3 ) days