References
SKF:99076
Rubix:129A5087
Manufacturer :504212
EAN:0085311041034


Technical specifications
| Inner diameter | 19 mm |
|---|---|
| Flange width | 7.95 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99076SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 19,9 g |
|---|---|
| Inner diameter | 19 mm |
| Flange width | 7.95 mm |
| Material | corrosion resistant steel |
| Minimum length | 19.56 mm |
Show UNSPSC/ECL@SS
£ 44.38 excl. VAT
/ Each
£ 53.26 incl. VAT
- Delivery usually within ( 3 ) days