Speedi Sleeve
Inner diameter | 39.85 mm |
---|---|
Flange width | 15.88 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 249,9 g |
---|---|
Inner diameter | 39.85 mm |
Flange width | 15.88 mm |
Material | Corrosion resistant Steel |
Minimum length | 40.41 mm |
Usually arrives within 14 working days