References
SKF:99325
Rubix:129A5012
Manufacturer :504057
EAN:0085311042383


Technical specifications
| Inner diameter | 82.63 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | steel |
Product details : SKF SPEEDI-SLEEVE 99325SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 118,8 g |
|---|---|
| Inner diameter | 82.63 mm |
| Flange width | 20.65 mm |
| Material | steel |
| Minimum length | 82.55 mm |
| Maximum length | 82.728 mm |
Show UNSPSC/ECL@SS
£ 52.64 excl. VAT
/ Each
£ 63.17 incl. VAT
- Delivery usually within ( 3 ) days