References
SKF:99471
Rubix:219A5063
Manufacturer :503996
EAN:0085311042918

Product details : SKF 99471SLEEVE SPEEDI SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 205 g |
|---|---|
| Inner diameter | 120 mm |
| Flange width | 8 mm |
| Material | steel |
| Minimum length | 119.888 mm |
| Maximum length | 120.091 mm |
Show UNSPSC/ECL@SS
£ 89.33 excl. VAT
/ Each
£ 107.20 incl. VAT
- Delivery usually within ( 3 ) days
