References
SKF:99294
Rubix:129A7780
Manufacturer :504073
EAN:0085311042239

Product details : SKF SPEEDI-SLEEVE 99294SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 92,9 g |
|---|---|
| Inner diameter | 75.01 mm |
| Flange width | 22 mm |
| Material | steel |
| Minimum length | 74.93 mm |
| Maximum length | 75.108 mm |
Show UNSPSC/ECL@SS
£ 48.01 excl. VAT
/ Each
£ 57.61 incl. VAT
- Delivery usually within ( 3 ) days
