Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
SKF SPEEDI-SLEEVE 99128SLEEVE
SKF SPEEDI-SLEEVE 99128SLEEVE
Speedi Sleeve
References
skf:
99128
rubix:
129A1589
manufacturer :
504182
ean:
0085311041270
Technical specifications
Inner diameter
32
mm
Flange width
8
mm
Material
steel
See all Specifications
Product details
Technical specifications
Product details : SKF SPEEDI-SLEEVE 99128SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
Logistic Weight
25,8
g
Inner diameter
32
mm
Flange width
8
mm
Material
steel
Minimum length
31.928
mm
Maximum length
32.08
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.56
excl. VAT
/
Each
£
54.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 864151 REPAIR SLEEVE 75X84X22X26 STAINLESS ST.
SKF SPEEDI-SLEEVE 99058SLEEVE
SKF SPEEDI-SLEEVE 99080SLEEVE
SKF SPEEDI-SLEEVE 99498SLEEVE
SKF SPEEDI-SLEEVE 99354SLEEVE
MECALINE 864129 REPAIR SLEEVE 25X33X8X11 STAINLESS ST.
SKF SPEEDI-SLEEVE 99490SLEEVE
SKF SPEEDI-SLEEVE CR 99492
SKF SPEEDI-SLEEVE 99250SLEEVE
MECALINE 864124 REPAIR SLEEVE 15X19,1X5X9 STAINLESS ST.
MECALINE 864159 REPAIR SLEEVE 105X113,5X20X23,2 STAINLESS ST.
MECALINE 864135 REPAIR SLEEVE 40X46,9X9,9X12,9 STAINLESS ST.
SKF SPEEDI-SLEEVE CR 99552
MECALINE 864144 REPAIR 61,93X71,8X12,7X15,9 STAINLESS ST.
SKF SPEEDI-SLEEVE 99256SLEEVE