References
SKF:99324
Rubix:129A5007
Manufacturer :504058
EAN:0085311042376


Technical specifications
| Inner diameter | 82.63 mm |
|---|---|
| Flange width | 15.11 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99324SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 118,8 g |
|---|---|
| Inner diameter | 82.63 mm |
| Flange width | 15.11 mm |
| Material | corrosion resistant steel |
| Minimum length | 83.19 mm |
Show UNSPSC/ECL@SS
£ 52.63 excl. VAT
/ Each
£ 63.16 incl. VAT
- Usually arrives within 14 working days