References
SKF:99168
Rubix:129A5085
Manufacturer :504155
EAN:0085311041492


Technical specifications
| Inner diameter | 42.85 mm |
|---|---|
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99168SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 35,8 g |
|---|---|
| Inner diameter | 42.85 mm |
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
| Minimum length | 43.41 mm |
Show UNSPSC/ECL@SS
£ 38.08 excl. VAT
/ Each
£ 45.70 incl. VAT
- Delivery usually within ( 3 ) days